Skip to Main Content
customer-service Help
Honeywell Miller

300 ft.L Safescape Elite Hoisting Wheel

Honeywell Miller 300 ft.L Safescape Elite Hoisting Wheel SEHW/300FT
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$5,007.16
  • Item: Safescape Elite Hoisting Wheel
  • Length: 300 ft.
  • Weight Capacity: 275 lb
See full product details
This item ships free.
Total: $5,007.16

Honeywell Miller #SEHW/300FT Specifications

  • Item: Safescape Elite Hoisting Wheel
  • Length: 300 ft.
  • Weight Capacity: 275 lb
  • Color: Silver
  • Anchorage End Connection: Carabiner
  • Line Material: Kernmantle
  • Includes: Hosting Wheel, SafEscape Elite Rescue Device, (3) Carabiners, Carrying Bag, Webbed Strap Choker Anchor
  • Standards: ANSI A10.32, Z359.1, OSHA 1926.502, 1910.66
  • For Use With: Full Body Harness
  • Hardware Material: Aluminum, Stainless Steel
  • Carabiner Material: Steel
  • Kit Features: (1) Water-Resistant Bag
  • Max. Working Length: 300 ft
  • Storage Type: Bag
  • Rescue Mode: Lower, Raise
  • Harness End Connection: Carabiner
  • Includes Rescue Pole: No
  • Operation Mode: Manual
  • Workers per System: 2
  • Brand and Series: Honeywell Miller
  • Descent Type: Vertical
  • Anchor Style Included: Webbed Choker Pass-Through
  • Overall Length: 300 ft
  • Rescue Method: Assisted, Self
  • No. of Carabiners Included: 3
  • Rescue System Component: Rescue System
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Anchor Style Included Webbed Choker Pass-Through, Anchorage End Connection Carabiner, Brand and Series Honeywell Miller, Carabiner Material Steel, Color Silver, Descent Type Vertical, For Use With Full Body Harness, Hardware Material Aluminum, Stainless Steel, Harness End Connection Carabiner, Includes Hosting Wheel, SafEscape Elite Rescue Device, (3) Carabiners, Carrying Bag, Webbed Strap Choker Anchor, Includes Rescue Pole No, Kit Features (1) Water-Resistant Bag, Line Material Kernmantle

Reviews of Honeywell Miller #SEHW/300FT