Skip to Main Content
customer-service Help
Honeywell Miller

350 ft.L System

Honeywell Miller 350 ft.L System VG/350FT
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$3,389.51
  • Item: System
  • Length: 350 ft.
  • Weight Capacity: 310 lb
See full product details
This item ships free.
Total: $3,389.51

Honeywell Miller #VG/350FT Specifications

  • Item: System
  • Length: 350 ft.
  • Weight Capacity: 310 lb
  • Cable Dia.: 3/8 in
  • Includes: All Necessary Hardware, Automatic Pass Through Intermediate Cable Guides
  • Standards: ANSI, OSHA, CSA
  • Visual Load Indicator: No
  • Pass-Through Type: Automatic
  • Includes Mounting Hardware: Yes
  • Lifeline Material: Galvanized Steel
  • Ladder Lifeline Style: For Fixed Ladders
  • Workers per System: 4
  • Detaches from Lifeline: Anywhere
  • Cable Sleeve Type: Trailing
  • Includes Extension Post: No
  • Lifeline Length: 350 ft
  • Ladder Lifeline Component: Cable Lifeline System
  • Required Accessories: Harness with Front D-Ring, Fall Arrester
  • Brand and Series: Honeywell Miller
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Brand and Series Honeywell Miller, Cable Dia. 0.375 in, Cable Sleeve Type Trailing, Detaches from Lifeline Anywhere, Includes All Necessary Hardware, Automatic Pass Through Intermediate Cable Guides, Includes Extension Post No, Includes Mounting Hardware Yes, Ladder Lifeline Component Cable Lifeline System, Ladder Lifeline Style For Fixed Ladders, Lifeline Length 350 ft, Lifeline Material Galvanized Steel, Pass-Through Type Automatic

Reviews of Honeywell Miller #VG/350FT