Skip to Main Content
customer-service Help
Honeywell Miller

5 ft.L Retrieval Yoke

Honeywell Miller 5 ft.L Retrieval Yoke 6490RYLS/5FT
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$374.00
  • Length: 5 ft.
  • Item: Retrieval Yoke
  • Series: SafEscape
See full product details
This item ships free.
Total: $374.00

Honeywell Miller #6490RYLS/5FT Specifications

  • Length: 5 ft.
  • Item: Retrieval Yoke
  • Series: SafEscape
  • For Use With: SafEscape ELITE RDD
  • Confined Space Component: Retrieval Yoke
  • Confined Space Item: Retrieval Yoke
  • Brand and Series: Honeywell Miller SafEscape
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Brand and Series Honeywell Miller SafEscape, Confined Space Component Retrieval Yoke, Confined Space Item Retrieval Yoke, For Use With SafEscape ELITE RDD, Series SafEscape

Reviews of Honeywell Miller #6490RYLS/5FT