Skip to Main Content
customer-service Help
Honeywell Miller

50 ft.L Safescape Elite

Honeywell Miller 50 ft.L Safescape Elite SEHW/50FT
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$1,991.86
  • Length: 50 ft.
  • Item: Safescape Elite
  • Weight Capacity: 275 lb
See full product details
This item ships free.
Total: $1,991.86

Honeywell Miller #SEHW/50FT Specifications

  • Length: 50 ft.
  • Item: Safescape Elite
  • Weight Capacity: 275 lb
  • Color: Silver
  • Anchorage End Connection: Carabiner
  • For Use With: Full Body Harness
  • Standards: ANSI A10.32, Z359.1, OSHA 1926.502, 1910.66
  • Line Material: Kernmantle
  • Includes: Hosting Wheel, SafEscape Elite Rescue Device, (3) Carabiners, Carrying Bag, Webbed Strap Choker Anchor
  • Hardware Material: Aluminum, Stainless Steel
  • Descent Type: Vertical
  • Max. Working Length: 50 ft
  • Includes Rescue Pole: No
  • Rescue Method: Assisted, Self
  • Rescue Mode: Lower, Raise
  • Workers per System: 2
  • Harness End Connection: Carabiner
  • Carabiner Material: Steel
  • Operation Mode: Manual
  • Anchor Style Included: Webbed Choker Pass-Through
  • Kit Features: (1) Water-Resistant Bag
  • Storage Type: Bag
  • Overall Length: 50 ft
  • No. of Carabiners Included: 3
  • Rescue System Component: Rescue System
  • Brand and Series: Honeywell Miller
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Anchor Style Included Webbed Choker Pass-Through, Anchorage End Connection Carabiner, Brand and Series Honeywell Miller, Carabiner Material Steel, Color Silver, Descent Type Vertical, For Use With Full Body Harness, Hardware Material Aluminum, Stainless Steel, Harness End Connection Carabiner, Includes Hosting Wheel, SafEscape Elite Rescue Device, (3) Carabiners, Carrying Bag, Webbed Strap Choker Anchor, Includes Rescue Pole No, Kit Features (1) Water-Resistant Bag, Line Material Kernmantle

Reviews of Honeywell Miller #SEHW/50FT