Skip to Main Content
customer-service Help
Honeywell Miller

500 ft.L System

Honeywell Miller 500 ft.L System VG/500FT
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$3,448.72
  • Length: 500 ft.
  • Item: System
  • Weight Capacity: 310 lb
See full product details
This item ships free.
Total: $3,448.72

Honeywell Miller #VG/500FT Specifications

  • Length: 500 ft.
  • Item: System
  • Weight Capacity: 310 lb
  • Cable Dia.: 3/8 in
  • Includes: All Necessary Hardware, Automatic Pass Through Intermediate Cable Guides
  • Visual Load Indicator: No
  • Standards: ANSI, OSHA, CSA
  • Cable Sleeve Type: Trailing
  • Includes Mounting Hardware: Yes
  • Ladder Lifeline Component: Cable Lifeline System
  • Lifeline Material: Galvanized Steel
  • Workers per System: 4
  • Brand and Series: Honeywell Miller
  • Pass-Through Type: Automatic
  • Required Accessories: Harness with Front D-Ring, Fall Arrester
  • Lifeline Length: 500 ft
  • Detaches from Lifeline: Anywhere
  • Includes Extension Post: No
  • Ladder Lifeline Style: For Fixed Ladders
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Brand and Series Honeywell Miller, Cable Dia. 0.375 in, Cable Sleeve Type Trailing, Detaches from Lifeline Anywhere, Includes All Necessary Hardware, Automatic Pass Through Intermediate Cable Guides, Includes Extension Post No, Includes Mounting Hardware Yes, Ladder Lifeline Component Cable Lifeline System, Ladder Lifeline Style For Fixed Ladders, Lifeline Length 500 ft, Lifeline Material Galvanized Steel, Pass-Through Type Automatic

Reviews of Honeywell Miller #VG/500FT