Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5Ft Crossarm Strap W/2 D-Rings

  • Zoro #: G0480070
  • Mfr #: 8183/5FTGN
$49.49
  • Harness D-Ring Material: Steel
  • Shoulder Strap Buckles: None
  • Harness Buckle Material: Steel
See full product details
Orders over $75 ship free.

Honeywell Miller #8183/5FTGN Specifications

  • Zoro #: G0480070
  • Mfr #: 8183/5FTGN
Harness D-Ring Material: Steel Shoulder Strap Buckles: None
Harness Buckle Material: Steel Series: None
Side D-Rings: No Tensile Strength: 5,000 lb
Adjustable: No Harness Size: L/XL
Back D-Ring: Yes Webbing Material: Polyester
Front D-Ring: No Color: Green
Standards: ANSI, CSA, OSHA Item: Full Body Harness
Subpelvic Strap: No Harness Application: Construction, Confined Space
Leg Strap Buckles: None Stretchable: No
Weight Capacity: 400 lb Chest Strap Buckles: None
Includes: 2 in Forged D-Ring Which Slips Through A 3 in D-Ring D-Ring Material: Steel
Width: 2 in Brand and Series: Honeywell Miller
Overall Length: 5 ft Attachment Point: D-Ring
Anchor Installation: Reusable Wear Pad: No
Webbing Width: 2 in Ring Diameter: 2 in
Anchor Material: Polyester Pass-Through End: D-Ring
Workers per System: 1 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Full Body Harness, Anchor Installation Reusable, Anchor Material Polyester, Anchor Style Webbed Strap Pass-Through, Attachment Point D-Ring, Brand and Series Honeywell Miller, D-Ring Material Steel, Includes 2 in Forged D-Ring Which Slips Through A 3 in D-Ring, Overall Length 5 ft, Pass-Through End D-Ring, Ring Diameter 2 in, Series None, Standards ANSI, CSA, OSHA, Tensile Strength 5,000 lb, Wear Pad No, Webbing Width 2 in, Weight Capacity 400 lb, Width 2 in, Workers per System 1

Reviews of Honeywell Miller #8183/5FTGN