Skip to Main Content
customer-service Help
Honeywell Miller

70 ft.L System

Honeywell Miller 70 ft.L System VG/70FT
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$623.13
  • Item: System
  • Length: 70 ft.
  • Weight Capacity: 310 lb
See full product details
This item ships free.
Total: $623.13

Honeywell Miller #VG/70FT Specifications

  • Item: System
  • Length: 70 ft.
  • Weight Capacity: 310 lb
  • Includes: All Necessary Hardware, Automatic Pass Through Intermediate Cable Guides
  • Standards: ANSI, OSHA, CSA
  • Cable Dia.: 3/8 in
  • Visual Load Indicator: No
  • Lifeline Material: Galvanized Steel
  • Includes Extension Post: No
  • Detaches from Lifeline: Anywhere
  • Cable Sleeve Type: Trailing
  • Brand and Series: Honeywell Miller
  • Required Accessories: Harness with Front D-Ring, Fall Arrester
  • Pass-Through Type: Automatic
  • Ladder Lifeline Style: For Fixed Ladders
  • Ladder Lifeline Component: Cable Lifeline System
  • Includes Mounting Hardware: Yes
  • Workers per System: 4
  • Lifeline Length: 70 ft
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Brand and Series Honeywell Miller, Cable Dia. 0.375 in, Cable Sleeve Type Trailing, Detaches from Lifeline Anywhere, Includes All Necessary Hardware, Automatic Pass Through Intermediate Cable Guides, Includes Extension Post No, Includes Mounting Hardware Yes, Ladder Lifeline Component Cable Lifeline System, Ladder Lifeline Style For Fixed Ladders, Lifeline Length 70 ft, Lifeline Material Galvanized Steel, Pass-Through Type Automatic

Reviews of Honeywell Miller #VG/70FT