Skip to Main Content
customer-service Help
Honeywell Miller

75 ft.L Ladder Bracket

Honeywell Miller 75 ft.L Ladder Bracket SEHWLB/75FT
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$3,638.41
  • Item: Ladder Bracket
  • Length: 75 ft.
  • Weight Capacity: 275 lb
See full product details
This item ships free.
Total: $3,638.41

Honeywell Miller #SEHWLB/75FT Specifications

  • Item: Ladder Bracket
  • Length: 75 ft.
  • Weight Capacity: 275 lb
  • Color: Silver
  • Anchorage End Connection: Carabiner
  • For Use With: Full Body Harness
  • Includes: Hosting Wheel, Ladder Bracket, SafEscape Elite Rescue Device, (3) Carabiners, Carrying Bag, Webbed Strap Choker Anchor
  • Hardware Material: Aluminum, Stainless Steel
  • Standards: ANSI A10.32, Z359.1, OSHA 1926.502, 1910.66
  • Line Material: Kernmantle
  • Carabiner Material: Steel
  • Includes Rescue Pole: No
  • Brand and Series: Honeywell Miller
  • Descent Type: Vertical
  • Max. Working Length: 75 ft
  • Rescue Method: Assisted, Self
  • No. of Carabiners Included: 3
  • Rescue System Component: Rescue System
  • Workers per System: 2
  • Storage Type: Bag
  • Harness End Connection: Carabiner
  • Overall Length: 75 ft
  • Kit Features: (1) Water-Resistant Bag
  • Anchor Style Included: Webbed Choker Pass-Through
  • Operation Mode: Manual
  • Rescue Mode: Lower, Raise
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Anchor Style Included Webbed Choker Pass-Through, Anchorage End Connection Carabiner, Brand and Series Honeywell Miller, Carabiner Material Steel, Color Silver, Descent Type Vertical, For Use With Full Body Harness, Hardware Material Aluminum, Stainless Steel, Harness End Connection Carabiner, Includes Hosting Wheel, Ladder Bracket, SafEscape Elite Rescue Device, (3) Carabiners, Carrying Bag, Webbed Strap Choker Anchor, Includes Rescue Pole No, Kit Features (1) Water-Resistant Bag

Reviews of Honeywell Miller #SEHWLB/75FT