Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Full Body Harness, Universal, 400 lb, Black

  • Zoro #: G0509345
  • Mfr #: RKNARRL-QC/UBK

$508.51

  • Tensile Strength: 5000 lb.
  • Hardware Material: Steel
  • Chest Strap Buckles: Quick-Connect
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Honeywell Miller #RKNARRL-QC/UBK Specifications

  • Zoro #: G0509345
  • Mfr #: RKNARRL-QC/UBK
Tensile Strength: 5000 lb. Hardware Material: Steel
Chest Strap Buckles: Quick-Connect Webbing Materials: Kevlar(R)/Nomex(R)
Side D-Rings: No Weight Capacity: 400 lb.
Standards: ANSI A10.32, ANSI Z359.11, ASTM F887, CSA Z259.10A, D, L, OSHA 1910.66, OSHA 1926.502(d) Harness Size: L, XL
Includes: Leather Insulators and Rescue Loops Harness Application: General Industry
Webbing Material: Kevlar(R)/Nomex(R) Harness Sizing: L/XL
Subpelvic Strap: Yes Back D-Ring: Web Loop
Harness D-Ring Material: Steel Series: Revolution(R)
Harness Buckle Material: Steel Shoulder Strap Buckles: Cam
Item: Arc-Flash Rated Full Body Harness Leg Strap Buckles: Quick-Connect
Front D-Ring: No Stretchable: No
Adjustable: Yes Color: Black
Features: Kevlar(R)/Nomex (R) Miller DualTech (TM) webbing - patent-pending 10,000 lb. tensile strength webbing is engineered with permanent fire retardant (FR) properties. The webbing offers the durability and FR properties of Kevlar on the outer side, with softer FR Nom --, Rescue Loops Webbing Coating: Uncoated
Includes Padding: Yes RFID Equipped: Yes
Harness Style: Vest Torso Adjustment: Cam
D-Ring Locations: Back Brand and Series: Honeywell Miller Revolution(R)
Padding Location: Back With Belt: No
Harness Color: Black Color and Size: Black - L/XL
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Arc-Flash Rated Full Body Harness, Harness Sizing L/XL, Weight Capacity 400 lb., Chest Strap Buckles Quick-Connect, Leg Strap Buckles Quick-Connect, Harness D-Ring Material Steel, Standards ANSI A10.32, ANSI Z359.11, ASTM F887, CSA Z259.10A, D, L, OSHA 1910.66, OSHA 1926.502(d), Series Revolution(R), Harness Style Vest, Brand and Series Honeywell Miller Revolution(R), D-Ring Locations Back

Reviews of Honeywell Miller #RKNARRL-QC/UBK