KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Beam Anchor, 400 lb.

HONEYWELL MILLER| Zoro #: G1919066| Mfr #: 475/

$882.89 /ea

This item ships free. Details.Standard ground shipping.
Details:
Length: 20"
Includes: 20 ft. Extension Pole
Item: Beam Hook Anchor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1919066 Mfr #: 475/
Length: 20"Includes: 20 ft. Extension Pole
Item: Beam Hook AnchorWeight Capacity: 400 lb.
Installation: TemporaryCountry of Origin (subject to change): France

Description

Beam Hook Anchor, Temporary Installation, Length 20 In., Weight Capacity 400 lb., Includes 20 ft. Extension Pole

Reviews