Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Boatswain Chair, Black, 12x24x1 In.

HONEYWELL MILLER| Zoro #: G2114655| Mfr #: 6004NS/BK

$189.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Size: 12 x 24"
Material: Nylon/Forged Steel
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2114655 Mfr #: 6004NS/BK
Size: 12 x 24"Material: Nylon/Forged Steel
Color: BlackFor Use With: Full Body Harness
Country of Origin (subject to change): United States

Description

Suspended Work Station, Color Black, For Use With Full Body Harness, Size 12 x 24 In., Material Nylon/Forged Steel

Reviews