Cable Climbing System, Galvanized Steel

HONEYWELL MILLER| Zoro #: G1185694| Mfr #: TRS/40FT

$334.88 /ea

This item ships free. Details.Standard ground shipping.
Details:
Standards: OSHA, ANSI, CSA
Material: Galvanized steel
Length: 40 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1185694 Mfr #: TRS/40FT
Standards: OSHA, ANSI, CSAMaterial: Galvanized steel
Length: 40 ft.For Use With: Fixed Ladder Applications
Tensile Strength: 5000 lb.Includes: Top Bracket, Shock Absorber, Lifeline, Bottom Bracket Assembly, Tensioner, Cable Guides, Hardware, Sleeve Sold Separately
Country of Origin (subject to change): United States

Description

Cable Climbing System, Material Galvanized Steel, Tensile Strength 5000 lb., For Use With Fixed Ladder Applications, Length 40 ft., Includes Top Bracket, Shock Absorber, Lifeline, Bottom Bracket Assembly, Tensioner, Cable Guides, Hardware, Sleeve Sold Separately, Standards OSHA, ANSI, CSA

Reviews