Cable Climbing System, Size 3/8 In.

HONEYWELL MILLER| Zoro #: G0951675| Mfr #: TRS/100FT

$754.11 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Cable Climbing System
Includes: Top Bracket, Shock Absorber, Lifeline, Bottom Bracket Assembly, Tensioner, Cable Guides, Hardware, Sleeve Sold Separately
For Use With: Fixed Ladder Applications
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0951675 Mfr #: TRS/100FT
Item: Cable Climbing SystemIncludes: Top Bracket, Shock Absorber, Lifeline, Bottom Bracket Assembly, Tensioner, Cable Guides, Hardware, Sleeve Sold Separately
For Use With: Fixed Ladder ApplicationsTensile Strength: 5000 lb.
Length: 100 ft.Material: Galvanized steel
Standards: OSHA, ANSI, CSACountry of Origin (subject to change): United States

Description

Cable Climbing System, Material Galvanized Steel, Tensile Strength 5000 lb., For Use With Fixed Ladder Applications, Length 100 ft., Includes Top Bracket, Shock Absorber, Lifeline, Bottom Bracket Assembly, Tensioner, Cable Guides, Hardware, Sleeve Sold Separately, Standards OSHA, ANSI, CSA

Reviews