THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Cable Sleeve

HONEYWELL MILLER| Zoro #: G2176483| Mfr #: TRCS-SC/

$258.88 /ea

This item ships free. Details.Standard ground shipping.
Details:
Material: steel
For Use With: TransScendor(TM) Cable Climbing System and Harness with Front D Ring
Tensile Strength: 5000 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2176483 Mfr #: TRCS-SC/
Material: steelFor Use With: TransScendor(TM) Cable Climbing System and Harness with Front D Ring
Tensile Strength: 5000 lb.Item: Cable Sleeve
Length: 9"Includes: Swivel, Carabiner
Standards: OSHA, ANSI, CSACountry of Origin (subject to change): United States

Description

Cable Sleeve, Material Steel, Tensile Strength 5000 lb., For Use With TransScendor(TM) Cable Climbing System and Harness with Front D Ring, Length 9 In., Includes Swivel, Carabiner, Standards OSHA, ANSI, CSA

Reviews