Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carabiner, Double-Locking, Stainless Steel, Silver

  • Zoro #: G4846978
  • Mfr #: SSRLC
$64.89
  • Color: Silver
  • Standards: ANSI Z359.12, CSA Z259.12, EN362:2004/B, ASTM 48
  • Material: Stainless Steel
See full product details
Orders over $75 ship free.

Honeywell Miller #SSRLC Specifications

  • Zoro #: G4846978
  • Mfr #: SSRLC
Color: Silver Standards: ANSI Z359.12, CSA Z259.12, EN362:2004/B, ASTM 48
Material: Stainless Steel Gate Opening: 0.75 in
Lock Type: Double-Action Twist Lock Item: Carabiner
Tensile Strength: 5000 lb Inside Width: 2.046875 in
Carabiner Shape: Offset-D Includes Retaining Pin: No
Overall Length: 2.75 in Captive Eye or Pin: No
Overall Width: 4.5 in Brand and Series: Honeywell Miller
Inside Length: 4.625 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Carabiner, Brand and Series Honeywell Miller, Captive Eye or Pin No, Carabiner Shape Offset-D, Color Silver, Gate Opening 0.75 in, Includes Retaining Pin No, Inside Length 4.625 in, Inside Width 2.046875 in, Lock Type Double-Action Twist Lock, Material Stainless Steel, Overall Length 2.75 in, Overall Width 4.5 in, Standards ANSI Z359.12, CSA Z259.12, EN362:2004/B, ASTM 48, Tensile Strength 5000 lb

Reviews of Honeywell Miller #SSRLC