THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Carabiner, Steel, 8-5/8 In. L, Twist-Lock

HONEYWELL MILLER| Zoro #: G1857511| Mfr #: 18D-1/

$87.65 /ea

This item ships free. Details.Standard ground shipping.
Details:
Color: Gold
Gate Opening: 2"
Material: Zinc-Plated Alloy Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1857511 Mfr #: 18D-1/
Color: GoldGate Opening: 2"
Material: Zinc-Plated Alloy SteelLock Type: Twist-Lock
Item: CarabinerLength: 8-5/8"
Tensile Strength: 5000 lb.Standards: OSHA 1926.502, ANSI Z359-2007 and CSA Z259.12
Country of Origin (subject to change): Taiwan

Description

Carabiner, 2 In. Gate Opening, Lock Type Twist-Lock, Length 8-5/8 In., Material Zinc-Plated Alloy Steel, Color Gold, Tensile Strength 5000 lb., Standards OSHA 1926.502, ANSI Z359-2007 and CSA Z259.12

Reviews