Cross Arm Chain, Temporary, 410 lb.

HONEYWELL MILLER| Zoro #: G2357914| Mfr #: 440/6FT

$245.12 /ea

This item ships free. Details.Standard ground shipping.
Details:
Standards: OSHA, ANSI, CSA
Tensile Strength: 5000 lb.
Length: 6 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2357914 Mfr #: 440/6FT
Standards: OSHA, ANSI, CSATensile Strength: 5000 lb.
Length: 6 ft.Weight Capacity: 410 lb.
Installation: TemporaryCountry of Origin (subject to change): Canada

Description

Cross Arm Chain, Temporary Installation, Length 6 ft., Weight Capacity 410 lb., Tensile Strength 5000 lb., Standards OSHA, ANSI, CSA

Reviews