Cross Arm Strap, Temporary, 400 lb.

HONEYWELL MILLER| Zoro #: G1613927| Mfr #: 8185/6FTGN

$37.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Kevlar(R) Webbing
Width: 1-3/4"
Length: 6 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1613927 Mfr #: 8185/6FTGN
Material: Kevlar(R) WebbingWidth: 1-3/4"
Length: 6 ft.Tensile Strength: 5000 lb.
Installation: TemporaryIncludes: (1) Arc Rated Cross Arm Anchorage Strap of Kevlar(R) Webbing with 2"D Ring and Choke Off Loop
Weight Capacity: 400 lb.Country of Origin (subject to change): United States

Description

Cross Arm Strap, Temporary Installation, Material Kevlar(R) Webbing, Length 6 ft., Width 1-3/4 In., Weight Capacity 400 lb., Tensile Strength 5000 lb., Includes (1) Arc Rated Cross Arm Anchorage Strap of Kevlar(R) Webbing with 2 In.D Ring and Choke Off Loop

Reviews