Honeywell Miller
Cross Arm Strap, Temporary, Steel
Mfr # SG8183-10/60FT
Zoro # G3401115
Free Shipping & Returns
$720.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 60 ft
- Weight Capacity 310 lb
- Series SkyGrip
- Tensile Strength 5,000
- Material Steel
Explore More Products
- HONEYWELL MILLER Replacement Push Pin, for Tripod 9025/
- HONEYWELL MILLER Shuttle, Silver/Orange, 7 In. L 1005709
- HONEYWELL MILLER D-Ring Extension, 24 in, 400 lb Weight Capacity, Black 8928-Z7/24INBK
- HONEYWELL MILLER Miller D-Ring Extension, 18 Snap Hook & D-Ring 8928-Z7/18INBK
- HONEYWELL MILLER Anchor Beam 8814-12/
- HONEYWELL MILLER D-Ring Extension, 18 in, 400 lb Weight Capacity, Black 8928-Z7/18INBK
- HONEYWELL MILLER 216M Miller 4Ft Manyard Lanyard with Small Hooks 216M-Z7/4FTGN
- HONEYWELL MILLER 17D-1/ Automatic Carabiner 1 In Snap 1 In Gate 17D-1/
- HONEYWELL MILLER 231M-Z7/6Ftgn Manyard II 231M Stretchable Lanyard 231M-Z7/6FTGN
- TIE DOWN ENGINEERING Ladder Stabilizer 48589
- GUARDIAN EQUIPMENT Standing Seam Roof Clamp 00250
- Honeywell Miller Fall Protection