D-Bolt Anchor, Permanent, 400 lb. Cap

HONEYWELL MILLER| Zoro #: G0966131| Mfr #: 416/

$44.64 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: OSHA 1910.66, OSHA 1926.502(d), ANSI A10.32, and ANSI Z360
Material: Forged steel
Hole Depth: 4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0966131 Mfr #: 416/
Standards: OSHA 1910.66, OSHA 1926.502(d), ANSI A10.32, and ANSI Z360Material: Forged steel
Hole Depth: 4"Hole Dia.: 5/8"
Length: 7"Tensile Strength: 5000 lb.
Installation: PermanentRing Dia.: 4"
Weight Capacity: 400 lb.Width: 1-1/2"
Country of Origin (subject to change): United States

Description

D-Bolt Anchor, Permanent Installation, Ring Dia. 4 In., Weight Capacity 400 lb., Tensile Strength 5000 lb., Material Forged Steel, Length 7 In., Width 1-1/2 In., Hole Depth 4 In., Hole Dia. 5/8 In., Standards OSHA 1910.66, OSHA 1926.502(d), ANSI A10.32, and ANSI Z360

Reviews