Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Electricians Pouch, Harness Accessory

HONEYWELL MILLER| Zoro #: G1715235| Mfr #: RIA-T11/1

$45.01 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Body Harness Accessory
Material: Riveted Leather
Features: Electrical Tape Chain, Metal Tool Clip, Metal Measuring Tape Holder
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1715235 Mfr #: RIA-T11/1
Type: Body Harness AccessoryMaterial: Riveted Leather
Features: Electrical Tape Chain, Metal Tool Clip, Metal Measuring Tape HolderTether Capable: Standard Tool (Accessory Needed for Tethering)
Width (In.): 10Height (In.): 11
Color: BlackCountry of Origin (subject to change): United States

Description

Electrician's Pouch, Body Harness Accessory, Width (In.) 10, Height (In.) 11, Riveted Leather Material, Black Color, Standard Tool(Accessory Needed for Tethering), Electrical Tape Chain, Metal Tool Clip, Metal Measuring Tape Holder

Reviews