Skip to Main Content
customer-service Help
Honeywell Miller

Fall Limiter, 11 ft., 310 lb. Weight Capacity, Gold

Honeywell Miller Fall Limiter,  11 ft.,  310 lb. Weight Capacity,  Gold TFL-3-Z7/11FT
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$236.23
  • Item: Fall Limiter
  • Length: 11 ft.
  • Series: Titan(TM)
See full product details
This item ships free.
Total: $236.23

Honeywell Miller #TFL-3-Z7/11FT Specifications

  • Item: Fall Limiter
  • Length: 11 ft.
  • Series: Titan(TM)
  • Weight Capacity: 310 lb.
  • Color: Gold
  • Tensile Strength: 3000 lb.
  • Harness Connection: Steel Carabiner
  • Anchorage End Connection: Steel Snap Hook
  • Anchoring Location: Overhead Only
  • Harness Hook Type: Steel Carabiner
  • Line Material: Polyester
  • SRL Item: Personal Fall Limiter
  • Number of Legs: 1
  • Harness Hook Gate Opening: 1"
  • Max. Working Load: 310 lb.
  • SRL Housing Material: Thermoplastic
  • Locking Anchorage Connection Hook Type: Carabiner
  • SRL Length: 11 ft.
  • Cable Dia.: 1"
  • Fall Braking System: Internal Locking Pawls
  • Visual Load Indicator: Yes
  • Locking Harness Connection Hook Type: Locking Snap Hook
  • Housing Material: High-Impact Nylon
  • Anchorage Hook Type: Steel Snap Hook
  • Standards: ANSI, CSA, OSHA
  • Braking System: Internal Locking Pawls
  • Strap Width: 1"
  • Anchorage Hook Gate Opening: 1"
  • SRL Weight: 2.9 lb.
  • Lifeline Material: Polyester Webbing
  • Anchorage End Connection Material: Steel
  • Anchorage End Connection Type: Snap Hook
  • Lifeline Width: 1 in
  • RFID Equipped: Yes
  • Sealed: No
  • Harness End Connection Material: Steel
  • Lifeline Length: 11 ft
  • Replaceable Lifeline: No
  • ANSI SRL Type: SRL
  • Brand and Series: Honeywell Miller Titan
  • Harness End Connection: Carabiner
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Self-Retracting Lifeline, Anchorage End Connection Steel Snap Hook, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Anchoring Location Overhead Only, ANSI SRL Type SRL, Brand and Series Honeywell Miller Titan, Color Gold, Harness Connection Steel Carabiner, Harness End Connection Carabiner, Harness End Connection Material Steel, Lifeline Length 11 ft, Lifeline Material Polyester Webbing, Lifeline Width 1 in, Number of Legs 1, Replaceable Lifeline No

Reviews of Honeywell Miller #TFL-3-Z7/11FT