Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Fall Limiter, 9 ft., 310 lb Weight Capacity, Red

  • Zoro #: G0619501
  • Mfr #: PFL-2-Z7/9FT
$155.14
  • Line Material: Vectron(R) Core, Polyester Jacket
  • Visual Load Indicator: Yes
  • Harness Hook Gate Opening: 3/4"
See full product details
This item ships free.

Honeywell Miller #PFL-2-Z7/9FT Specifications

  • Zoro #: G0619501
  • Mfr #: PFL-2-Z7/9FT
Line Material: Vectron(R) Core, Polyester Jacket Visual Load Indicator: Yes
Harness Hook Gate Opening: 3/4" Strap Width: 1"
Item: Fall Limiter Tensile Strength: 3000 lb.
Number of Legs: 1 Weight Capacity: 310 lb
Standards: ANSI, CSA, OSHA Length: 9 ft.
Color: Red Anchorage Hook Gate Opening: 1"
SRL Housing Material: Polycarbonate Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Fall Limiter, Color Red, Number of Legs 1, Visual Load Indicator Yes, Weight Capacity 310 lb, Standards ANSI, CSA, OSHA

Reviews of Honeywell Miller #PFL-2-Z7/9FT