Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Fall Limiter, 9 ft., 310 lb. Weight Capacity, Red

  • Zoro #: G3001643
  • Mfr #: PFL-4-Z7/9FT
$192.57
  • Length: 9 ft.
  • Item: Fall Limiter
  • Series: Scorpion
See full product details
This item ships free.

Honeywell Miller #PFL-4-Z7/9FT Specifications

  • Zoro #: G3001643
  • Mfr #: PFL-4-Z7/9FT
  • Length: 9 ft.
  • Item: Fall Limiter
  • Series: Scorpion
  • Weight Capacity: 310 lb.
  • Color: Red
  • Tensile Strength: 3000 lb.
  • Harness Connection: Steel Carabiner
  • Anchorage End Connection: Steel Snap Hook
  • Anchoring Location: Overhead Only
  • SRL Weight: 3.7 lb.
  • Housing Material: Aluminum, Stainless Steel, Thermoplastic
  • Anchorage Hook Type: Steel Snap Hook
  • Anchorage Hook Gate Opening: 1"
  • Harness Hook Type: Steel Carabiner
  • SRL Item: Personal Fall Limiter
  • Locking Anchorage Connection Hook Type: Carabiner with Swivelling Shackle
  • Strap Width: 1"
  • Visual Load Indicator: Yes
  • Line Material: Vectran/Polyester
  • Fall Braking System: Internal Locking Pawls
  • SRL Housing Material: Aluminum, Thermoplastic
  • Max. Working Load: 310 lb.
  • Number of Legs: 1
  • SRL Length: 9 ft.
  • Locking Harness Connection Hook Type: Locking Snap Hook
  • Cable Dia.: 1"
  • Standards: OSHA 1926.502, 1910.66, ANSI A10.32, ANSI Z359.14 Class A& B, CSA Z259.2.2-98
  • Harness Hook Gate Opening: 3/4"
  • Lifeline Width: 1 in
  • ANSI SRL Type: SRL
  • Lifeline Length: 9 ft
  • Anchorage End Connection Type: Snap Hook
  • ANSI SRL Class: Class A, Class B
  • Harness End Connection: Carabiner
  • Replaceable Lifeline: No
  • Harness End Connection Material: Steel
  • Lifeline Material: Vectran(R) Polyester Webbing
  • Brand and Series: Honeywell Miller Scorpion
  • Anchorage End Connection Material: Steel
  • RFID Equipped: Yes
  • Sealed: No
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Self-Retracting Lifeline, Anchorage End Connection Steel Snap Hook, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Anchoring Location Overhead Only, ANSI SRL Class Class A, Class B, ANSI SRL Type SRL, Brand and Series Honeywell Miller Scorpion, Color Red, Harness Connection Steel Carabiner, Harness End Connection Carabiner, Harness End Connection Material Steel, Lifeline Length 9 ft, Lifeline Material Vectran(R) Polyester Webbing, Lifeline Width 1 in

Reviews of Honeywell Miller #PFL-4-Z7/9FT