Full Body Harness, 2XL, 400 lb., Green

HONEYWELL MILLER| Zoro #: G1023215| Mfr #: E650QC/XXLGN

$164.36 /ea

This item ships free. Details.Standard ground shipping.
Details:
Series: Duraflex(R)
Includes: Back D-RIng Pad, Pull Free Lanyard Rings, Belt Loops
Front D-Ring: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1023215 Mfr #: E650QC/XXLGN
Series: Duraflex(R)Includes: Back D-RIng Pad, Pull Free Lanyard Rings, Belt Loops
Front D-Ring: NoColor: Green
Webbing Material: PolyesterHarness Application: Construction, Confined Space
Harness Size: 2XLChest Strap Buckles: Quick-Connect
Back D-Ring: YesWeight Capacity: 400 lb.
Leg Strap Buckles: Quick-ConnectHarness Buckle Material: Steel
Item: Full Body HarnessAdjustable: Yes
Tensile Strength: 5000 lb.Stretchable: Yes
Subpelvic Strap: YesShoulder Strap Buckles: Friction / Pass-Through
Side D-Rings: NoStandards: ANSI, CSA, OSHA
Harness D-Ring Material: SteelCountry of Origin (subject to change): United States

Description

Full Body Harness, Harness Application Construction, Confined Space, Harness Size 2XL, Weight Capacity 400 lb., Back D-Ring Yes, Front D-Ring No, Side D-Rings No, Shoulder Strap Buckles Friction / Pass-Through, Chest Strap Buckles Quick-Connect, Leg Strap Buckles Quick-Connect, Subpelvic Strap Yes, Color Green, Webbing Material Polyester, Harness Buckle Material Steel, Harness D-Ring Material Steel, Stretchable Yes, Tensile Strength 5000 lb., Adjustable Yes, Standards ANSI, CSA, OSHA

Reviews