Full Body Harness, 2XL, 400 lb., Green

HONEYWELL MILLER| Zoro #: G0762106| Mfr #: P950QC-77/XXLGN

$179.52 /ea

This item ships free. Details.Standard ground shipping.
Details:
Harness Application: Construction, Confined Space
Standards: ANSI, CSA, OSHA
Leg Strap Buckles: Quick-Connect
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0762106 Mfr #: P950QC-77/XXLGN
Harness Application: Construction, Confined SpaceStandards: ANSI, CSA, OSHA
Leg Strap Buckles: Quick-ConnectTensile Strength: 5000 lb.
Stretchable: YesIncludes: Back D-RIng Pad, Pull Free Lanyard Rings, Belt Loops
Webbing Material: PolyesterHarness Size: 2XL
Weight Capacity: 400 lb.Shoulder Strap Buckles: Friction / Pass-Through
Harness D-Ring Material: SteelAdjustable: Yes
Color: GreenFront D-Ring: No
Back D-Ring: YesChest Strap Buckles: Quick-Connect
Harness Buckle Material: SteelSide D-Rings: Yes
Series: Duraflex Python(R) UltraSubpelvic Strap: Yes
Country of Origin (subject to change): United States

Description

Full Body Harness, Harness Application Construction, Confined Space, Harness Size 2XL, Weight Capacity 400 lb., Back D-Ring Yes, Front D-Ring No, Side D-Rings Yes, Shoulder Strap Buckles Friction / Pass-Through, Chest Strap Buckles Quick-Connect, Leg Strap Buckles Quick-Connect, Subpelvic Strap Yes, Color Green, Webbing Material Polyester, Harness Buckle Material Steel, Harness D-Ring Material Steel, Stretchable Yes, Tensile Strength 5000 lb., Adjustable Yes, Standards ANSI, CSA, OSHA

Reviews