THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Full Body Harness, L/XL, 400 lb., Black

HONEYWELL MILLER| Zoro #: G2350661| Mfr #: 1015604

$545.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Side D-Rings: Yes
Color: Black
Series: 5SY4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2350661 Mfr #: 1015604
Side D-Rings: YesColor: Black
Series: 5SY4Weight Capacity: 400 lb.
Chest Strap Buckles: Quick-ConnectTensile Strength: 5000 lb.
Harness Buckle Material: SteelHarness Size: L/XL
Adjustable: YesHarness Application: Wind Energy
Subpelvic Strap: YesFront D-Ring: Yes
Webbing Material: PolyesterShoulder Strap Buckles: Cam
Item: Full Body HarnessStretchable: No
Back D-Ring: YesLeg Strap Buckles: Quick-Connect
Standards: ANSI, CSA, OSHAHarness D-Ring Material: Steel
Country of Origin (subject to change): United States

Description

Full Body Harness, Harness Application Wind Energy, Size L/XL, Weight Capacity 400 lb., Back D-Ring Yes, Front D-Ring Yes, Side D-Rings Yes, Shoulder Strap Buckles Cam, Chest Strap Buckles Quick-Connect, Leg Strap Buckles Quick-Connect, Subpelvic Strap Yes, Color Black, Webbing Material Dualtech(r), Hardware Material Steel, Tensile Strength 5000 lb., Standards ANSI, CE, EN 361, EN 358, EN 813 (Juil 1997), OSHA

Reviews