Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Full Body Harness, L/XL, Polyester

  • Zoro #: G0615986
  • Mfr #: TB6850HS/YL
No Product Image Available
$19.69
  • Harness Size: L/XL
  • Standards: ANSI, CSA, OSHA
  • Adjustable: Yes
See full product details
Orders over $75 ship free.

Honeywell Miller #TB6850HS/YL Specifications

  • Zoro #: G0615986
  • Mfr #: TB6850HS/YL
Harness Size: L/XL Standards: ANSI, CSA, OSHA
Adjustable: Yes Series: Titan II Harness
Tensile Strength: 5000 lb. Weight Capacity: 400 lb
Webbing Material: Polyester Item: Full Body Harness
Harness Application: Construction, General Industry Leg Strap Buckles: Mating
Color: High Visibility Orange Chest Strap Buckles: Mating
Back D-Ring: Yes Webbing Materials: Polyester
Front D-Ring: No Stretchable: No
Harness Sizing: L/XL Harness Buckle Material: Steel
Shoulder Strap Buckles: Friction / Pass-Through Side D-Rings: No
Subpelvic Strap: Yes Harness D-Ring Material: Steel
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Full Body Harness, Harness Sizing L/XL, Weight Capacity 400 lb, Chest Strap Buckles Mating, Leg Strap Buckles Mating, Harness D-Ring Material Steel, Standards ANSI, CSA, OSHA, Series Titan II Harness, Webbing Materials Polyester

Reviews of Honeywell Miller #TB6850HS/YL