THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Full Body Harness, S/M, 400 lb., Black

HONEYWELL MILLER| Zoro #: G1451064| Mfr #: 1015603

$536.38 /ea

This item ships free. Details.Standard ground shipping.
Details:
Side D-Rings: Yes
Color: Black
Series: Revolution (R)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1451064 Mfr #: 1015603
Side D-Rings: YesColor: Black
Series: Revolution (R)Weight Capacity: 400 lb.
Chest Strap Buckles: Quick-ConnectTensile Strength: 5000 lb.
Harness Buckle Material: SteelHarness Size: S/M
Adjustable: YesHarness Application: Wind Energy
Subpelvic Strap: YesFront D-Ring: Yes
Webbing Material: PolyesterShoulder Strap Buckles: Cam
Item: Full Body HarnessStretchable: No
Back D-Ring: YesLeg Strap Buckles: Quick-Connect
Standards: ANSI, CSA, OSHAHarness D-Ring Material: Steel
Country of Origin (subject to change): United States

Description

Full Body Harness, Harness Application Wind Energy, Harness Size S/M, Weight Capacity 400 lb., Back D-Ring Yes, Front D-Ring Yes, Side D-Rings Yes, Shoulder Strap Buckles Cam, Chest Strap Buckles Quick-Connect, Leg Strap Buckles Quick-Connect, Subpelvic Strap Yes, Color Black, Webbing Material Polyester, Harness Buckle Material Steel, Harness D-Ring Material Steel, Stretchable No, Tensile Strength 5000 lb., Adjustable Yes, Standards ANSI, CSA, OSHA, Series Revolution

Reviews