Full Body Harness, Universal, 400 lb., Blue

HONEYWELL MILLER| Zoro #: G0877667| Mfr #: 650K/UBL

$189.35 /ea

This item ships free. Details.Standard ground shipping.
Details:
Series: VersaLite
Includes: Webbing Protects Against Weld Spatter, Kevlar(R) Core Adds Strength and High Temperature Resistance, Belt Loops, Pull Up Adjustment
Front D-Ring: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0877667 Mfr #: 650K/UBL
Series: VersaLiteIncludes: Webbing Protects Against Weld Spatter, Kevlar(R) Core Adds Strength and High Temperature Resistance, Belt Loops, Pull Up Adjustment
Front D-Ring: NoColor: Green
Webbing Material: Nomex(R)Harness Application: Construction, Confined Space
Harness Size: L/XLChest Strap Buckles: Mating
Back D-Ring: YesWeight Capacity: 400 lb.
Leg Strap Buckles: MatingHarness Buckle Material: Steel
Item: Full Body HarnessAdjustable: Yes
Tensile Strength: 5000 lb.Stretchable: No
Subpelvic Strap: YesShoulder Strap Buckles: Friction / Pass-Through
Side D-Rings: NoStandards: ANSI, CSA, OSHA
Harness D-Ring Material: SteelCountry of Origin (subject to change): United States

Description

Full Body Harness, Harness Application Construction, Confined Space, Harness Size L/XL, Weight Capacity 400 lb., Back D-Ring Yes, Front D-Ring No, Side D-Rings No, Shoulder Strap Buckles Friction / Pass-Through, Chest Strap Buckles Mating, Leg Strap Buckles Mating, Subpelvic Strap Yes, Color Green, Webbing Material Nomex(R), Harness Buckle Material Steel, Harness D-Ring Material Steel, Stretchable No, Tensile Strength 5000 lb., Adjustable Yes, Standards ANSI, CSA, OSHA, Series VersaLite

Reviews