STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Full Body Harness, Universal, 400 lb, Green

HONEYWELL MILLER| Zoro #: G1008113| Mfr #: P950-77/UGN

$141.67 /ea

This item ships free. Details.Standard ground shipping.
Details:
Side D-Rings: Yes
Color: Green
Series: Duraflex Python(R)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1008113 Mfr #: P950-77/UGN
Side D-Rings: YesColor: Green
Series: Duraflex Python(R)Weight Capacity: 400 lb.
Chest Strap Buckles: MatingTensile Strength: 5000 lb.
Harness Buckle Material: SteelHarness Size: L/XL
Adjustable: YesHarness Application: Construction, Confined Space
Subpelvic Strap: YesFront D-Ring: No
Includes: Back Pad and Removable BeltWebbing Material: Polyester
Shoulder Strap Buckles: Friction / Pass-ThroughItem: Full Body Harness
Stretchable: YesBack D-Ring: Yes
Leg Strap Buckles: TongueStandards: ANSI, CSA, OSHA
Harness D-Ring Material: SteelCountry of Origin (subject to change): Mexico

Description

Full Body Harness, Harness Application Construction, Confined Space, Harness Size L/XL, Weight Capacity 400 lb., Back D-Ring Yes, Front D-Ring No, Side D-Rings Yes, Shoulder Strap Buckles Friction / Pass-Through, Chest Strap Buckles Mating, Leg Strap Buckles Tongue, Subpelvic Strap Yes, Color Green, Webbing Material Polyester, Harness Buckle Material Steel, Harness D-Ring Material Steel, Stretchable Yes, Tensile Strength 5000 lb., Adjustable Yes, Standards ANSI, CSA, OSHA

Reviews