Full Body Harness, Universal, 400 lb, Green

HONEYWELL MILLER| Zoro #: G1155944| Mfr #: 650CN-BP/UGN

$106.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Series: VersaLite
Includes: Back D-Ring Pad, Shoulder Pads, Removable Tool Belt and Pad
Front D-Ring: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1155944 Mfr #: 650CN-BP/UGN
Series: VersaLiteIncludes: Back D-Ring Pad, Shoulder Pads, Removable Tool Belt and Pad
Front D-Ring: NoColor: Green
Webbing Material: PolyesterHarness Application: Construction, Confined Space
Harness Size: L/XLChest Strap Buckles: Mating
Back D-Ring: YesWeight Capacity: 400 lb.
Leg Strap Buckles: TongueHarness Buckle Material: Steel
Item: Full Body HarnessAdjustable: Yes
Tensile Strength: 5000 lb.Stretchable: No
Subpelvic Strap: YesShoulder Strap Buckles: Friction / Pass-Through
Side D-Rings: NoStandards: ANSI, CSA, OSHA
Harness D-Ring Material: SteelCountry of Origin (subject to change): Mexico

Description

Full Body Harness, Harness Application Construction, Confined Space, Harness Size L/XL, Weight Capacity 400 lb., Back D-Ring Yes, Front D-Ring No, Side D-Rings No, Shoulder Strap Buckles Friction / Pass-Through, Chest Strap Buckles Mating, Leg Strap Buckles Tongue, Subpelvic Strap Yes, Color Green, Webbing Material Polyester, Harness Buckle Material Steel, Harness D-Ring Material Steel, Stretchable No, Tensile Strength 5000 lb., Adjustable Yes, Standards ANSI, CSA, OSHA, Series VersaLite

Reviews