STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Full Body Harness, Universal, 400 lb, Green

HONEYWELL MILLER| Zoro #: G0320311| Mfr #: P950/UGN

$103.97 /ea

This item ships free. Details.Standard ground shipping.
Details:
Weight Capacity: 400 lb.
Standards: ANSI, CSA, OSHA
Stretchable: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0320311 Mfr #: P950/UGN
Weight Capacity: 400 lb.Standards: ANSI, CSA, OSHA
Stretchable: YesLeg Strap Buckles: Mating
Tensile Strength: 5000 lb.Chest Strap Buckles: Mating
Subpelvic Strap: YesHarness Size: L/XL
Adjustable: YesItem: Full Body Harness
Includes: Comfort Touch Back D-Ring Pad, Pull Free Lanyard Rings, Belt LoopsHarness Buckle Material: Steel
Harness Application: Construction, Confined SpaceSide D-Rings: No
Front D-Ring: NoWebbing Material: Polyester
Shoulder Strap Buckles: Friction / Pass-ThroughBack D-Ring: Yes
Harness D-Ring Material: SteelSeries: Duraflex Python(R)
Color: GreenCountry of Origin (subject to change): Mexico

Description

Full Body Harness, Harness Application Construction, Confined Space, Harness Size L/XL, Weight Capacity 400 lb., Back D-Ring Yes, Front D-Ring No, Side D-Rings No, Shoulder Strap Buckles Friction / Pass-Through, Chest Strap Buckles Mating, Leg Strap Buckles Mating, Subpelvic Strap Yes, Color Green, Webbing Material Polyester, Harness Buckle Material Steel, Harness D-Ring Material Steel, Stretchable Yes, Tensile Strength 5000 lb., Adjustable Yes, Standards ANSI, CSA, OSHA

Reviews