Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Full Body Harness, Universal, 400 lb, Green

HONEYWELL MILLER| Zoro #: G1404042| Mfr #: RPC-TB/UGN

$205.80 /ea

This item ships free. Details.Standard ground shipping.
Details:
Harness Application: Confined Space
Standards: ANSI, CSA, OSHA
Leg Strap Buckles: Tongue
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1404042 Mfr #: RPC-TB/UGN
Harness Application: Confined SpaceStandards: ANSI, CSA, OSHA
Leg Strap Buckles: TongueTensile Strength: 5000 lb.
Stretchable: NoWebbing Material: Polyester
Harness Size: L/XLWeight Capacity: 400 lb.
Shoulder Strap Buckles: Friction / Pass-ThroughHarness D-Ring Material: Steel
Adjustable: YesColor: Green
Front D-Ring: NoBack D-Ring: Yes
Chest Strap Buckles: MatingHarness Buckle Material: Steel
Side D-Rings: NoSeries: Revolution (R)
Subpelvic Strap: YesCountry of Origin (subject to change): United States

Description

Full Body Harness, Harness Application Confined Space, Harness Size L/XL, Weight Capacity 400 lb., Back D-Ring Yes, Front D-Ring No, Side D-Rings No, Shoulder Strap Buckles Friction / Pass-Through, Chest Strap Buckles Mating, Leg Strap Buckles Tongue, Subpelvic Strap Yes, Color Green, Webbing Material Polyester, Harness Buckle Material Steel, Harness D-Ring Material Steel, Stretchable No, Tensile Strength 5000 lb., Adjustable Yes, Standards ANSI, CSA, OSHA, Series Revolution Vinyl Coated

Reviews