Full Body Harness, Universal, 400 lb.

HONEYWELL MILLER| Zoro #: G1856547| Mfr #: R10CN-MB-BDP/UGN

$247.92 /ea

This item ships free. Details.Standard ground shipping.
Back D-Ring: YesWebbing Material: PolyesterStandards: ANSI, CSA, OSHA
Save 15%. Sign up for Z-mail.


Zoro #: G1856547 Mfr #: R10CN-MB-BDP/UGN
Back D-Ring: YesWebbing Material: Polyester
Standards: ANSI, CSA, OSHAChest Strap Buckles: Mating
Tensile Strength: 5000 lb.Harness D-Ring Material: Steel
Side D-Rings: YesHarness Buckle Material: Steel
Shoulder Strap Buckles: CamHarness Size: L/XL
Weight Capacity: 400 lb.Item: Full Body Harness
Series: Revolution (R)Adjustable: Yes
Front D-Ring: NoStretchable: No
Includes: Integrated Shoulder Pads, Belt Pad, Removable BeltLeg Strap Buckles: Mating
Subpelvic Strap: YesColor: Green
Harness Application: Construction, Confined SpaceCountry of Origin (subject to change): Mexico


Full Body Harness, Harness Application Construction, Confined Space, Harness Size L/XL, Weight Capacity 400 lb., Back D-Ring Yes, Front D-Ring No, Side D-Rings Yes, Shoulder Strap Buckles Cam, Chest Strap Buckles Mating, Leg Strap Buckles Mating, Subpelvic Strap Yes, Color Green, Webbing Material Polyester, Harness Buckle Material Steel, Harness D-Ring Material Steel, Stretchable No, Tensile Strength 5000 lb., Adjustable Yes, Standards ANSI, CSA, OSHA, Series Revolution (R)