Full Body Harness, Universal, 400 lb., Ylw

HONEYWELL MILLER| Zoro #: G1834393| Mfr #: 650/UYK

$89.76 /ea

This item ships free. Details.Standard ground shipping.
Details:
Harness Application: Construction, Confined Space
Standards: ANSI, CSA, OSHA
Leg Strap Buckles: Mating
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1834393 Mfr #: 650/UYK
Harness Application: Construction, Confined SpaceStandards: ANSI, CSA, OSHA
Leg Strap Buckles: MatingTensile Strength: 5000 lb.
Stretchable: NoIncludes: Adjustable Lanyard Ring, Sub Pelvic Strap and Belt Loops
Webbing Material: PolyesterHarness Size: L/XL
Weight Capacity: 400 lb.Shoulder Strap Buckles: Friction / Pass-Through
Harness D-Ring Material: SteelAdjustable: Yes
Color: YellowFront D-Ring: No
Back D-Ring: YesChest Strap Buckles: Mating
Harness Buckle Material: SteelSide D-Rings: No
Series: VersaLiteSubpelvic Strap: Yes
Country of Origin (subject to change): Mexico

Description

Full Body Harness, Harness Application Construction, Confined Space, Harness Size L/XL, Weight Capacity 400 lb., Back D-Ring Yes, Front D-Ring No, Side D-Rings No, Shoulder Strap Buckles Friction / Pass-Through, Chest Strap Buckles Mating, Leg Strap Buckles Mating, Subpelvic Strap Yes, Color Yellow, Webbing Material Polyester, Harness Buckle Material Steel, Harness D-Ring Material Steel, Stretchable No, Tensile Strength 5000 lb., Adjustable Yes, Standards ANSI, CSA, OSHA, Series Miller

Reviews