Full Body Harness, Unversal, 400lb, Blk/Gry

HONEYWELL MILLER| Zoro #: G0555441| Mfr #: RDT-TB-DP/UBK

$224.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Harness Application: Construction, Confined Space
Standards: ANSI, CSA, OSHA
Leg Strap Buckles: Tongue
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0555441 Mfr #: RDT-TB-DP/UBK
Harness Application: Construction, Confined SpaceStandards: ANSI, CSA, OSHA
Leg Strap Buckles: TongueTensile Strength: 5000 lb.
Stretchable: NoIncludes: Pad with D-Rings and Ergoarmor Back Shield
Webbing Material: PolyesterHarness Size: L/XL
Weight Capacity: 400 lb.Shoulder Strap Buckles: Cam
Harness D-Ring Material: SteelAdjustable: Yes
Color: GrayFront D-Ring: No
Back D-Ring: YesChest Strap Buckles: Quick-Connect
Harness Buckle Material: SteelSide D-Rings: Yes
Series: Revolution (R)Subpelvic Strap: Yes
Country of Origin (subject to change): Mexico

Description

Full Body Harness, Harness Application Construction, Confined Space, Harness Size L/XL, Weight Capacity 400 lb., Back D-Ring Yes, Front D-Ring No, Side D-Rings Yes, Shoulder Strap Buckles Cam, Chest Strap Buckles Quick-Connect, Leg Strap Buckles Tongue, Subpelvic Strap Yes, Color Gray, Webbing Material Polyester, Harness Buckle Material Steel, Harness D-Ring Material Steel, Stretchable No, Tensile Strength 5000 lb., Adjustable Yes, Standards ANSI, CSA, OSHA, Series Revolution,DualTech

Reviews