Full Body Harness, Vest Style, 2XL/3XL, Polyester, Green
- Zoro #: G5035737
- Mfr #: AC-QC2/3XL
$199.00
- Harness Size: 2XL/3XL
- Item: Full Body Harness
- Harness Sizing: 2XL/3XL
Honeywell Miller #AC-QC2/3XL Specifications
| |
Harness Size: 2XL/3XL | Item: Full Body Harness |
Harness Sizing: 2XL/3XL | Weight Capacity: 400 lb. |
Color: Green | Harness Application: General Industry |
Harness Style: Vest | With Belt: No |
Includes Padding: Yes | Padding Location: Back, Leg, Shoulder |
Chest Strap Buckles: Quick-Connect | Leg Strap Buckles: Quick-Connect |
Series: AirCore(TM) | Webbing Material: Polyester |
Back D-Ring: Yes | Harness D-Ring Material: Steel |
Shoulder Strap Buckles: Cam | Harness Buckle Material: Steel |
Includes: Quick Connect Leg and Chest Straps, Integrated Shoulder Pads. | Tensile Strength: 5000 lb. |
Standards: ANSI, CSA, OSHA | Stretchable: Yes |
Front D-Ring: No | Webbing Materials: Polyester |
Subpelvic Strap: Yes | Adjustable: Yes |
Side D-Rings: No | Hardware Material: Steel |
Features: Unique breathable, open-core padding technology provides optimal airflow and reduces heat and moisture build-upUp to 16% less surface area than other padding used on the market; Contoured ergonomic padding design minimizes contact around a worker's neck, lower back and inner thighs to reduce chafing and irritation; Patented DuraFlex stretchable webbing provides greater flexibility | Webbing Coating: Uncoated |
Harness Color: Green | D-Ring Locations: Back |
Torso Adjustment: Cam | RFID Equipped: Yes |
Brand and Series: Honeywell Miller AirCore(TM) | Color and Size: Green - 2XL/3XL |
Country of Origin (subject to change): United States |
Description
Full Body Harness, Harness Sizing 2XL/3XL, Weight Capacity 400 lb, Chest Strap Buckles Quick-Connect, Leg Strap Buckles Quick-Connect, Harness D-Ring Material Steel, Standards ANSI A10.32, ANSI Z359.11, CSA Z259.10A, OSHA 1910.66, OSHA 1926.502(d), Series AirCore(TM), Harness Style Vest, Brand and Series Honeywell Miller AirCore(TM), D-Ring Locations Back