Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Full Body Harness, Vest Style, 2XL/3XL, Polyester

  • Zoro #: G0615828
  • Mfr #: RPY-QC-BDP/XXL/XXXLGN
No Product Image Available
$361.24
  • Harness Size: 2XL/3XL
  • Harness Sizing: 2XL/3XL
  • Harness D-Ring Material: Steel
See full product details
This item ships free.

Honeywell Miller #RPY-QC-BDP/XXL/XXXLGN Specifications

  • Zoro #: G0615828
  • Mfr #: RPY-QC-BDP/XXL/XXXLGN
Harness Size: 2XL/3XL Harness Sizing: 2XL/3XL
Harness D-Ring Material: Steel Item: Full Body Harness
Standards: Meets all applicable OSHA, ANSI and CSA standards Harness Application: General Industry
Weight Capacity: 400 lb. Webbing Material: Polyester
Includes Padding: Yes Harness Style: Vest
With Belt: Yes D-Ring Locations: Hips
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Harness Sizing 2XL/3XL

Reviews of Honeywell Miller #RPY-QC-BDP/XXL/XXXLGN