Full Body Harness, Vest Style, L/XL, Polyester, Blue
- Zoro #: G5249264
- Mfr #: AC-QC/UBL
$205.52
- Chest Strap Buckles: Quick-Connect
- Series: AirCore(TM)
- Harness Application: General Industry
Honeywell Miller #AC-QC/UBL Specifications
| |
Chest Strap Buckles: Quick-Connect | Series: AirCore(TM) |
Harness Application: General Industry | Weight Capacity: 400 lb. |
Leg Strap Buckles: Quick-Connect | Harness Size: L, XL |
Shoulder Strap Buckles: Cam | Adjustable: Yes |
Harness Sizing: L/XL | Standards: ANSI A10.32, ANSI Z359.11, CSA Z259.10A, OSHA 1910.66, OSHA 1926.502(d) |
Harness D-Ring Material: Steel | Color: Blue |
Front D-Ring: No | Webbing Material: Polyester |
Hardware Material: Steel | Tensile Strength: 5000 lb. |
Item: Full Body Harness | Harness Buckle Material: Steel |
Stretchable: Yes | Back D-Ring: Yes |
Webbing Materials: Polyester | Side D-Rings: No |
Subpelvic Strap: Yes | Features: Unique breathable, open-core padding technology provides optimal airflow and reduces heat and moisture build-upUp to 16% less surface area than other padding used on the market; Contoured ergonomic padding design minimizes contact around a worker's neck, lower back and inner thighs to reduce chafing and irritation; Patented DuraFlex stretchable webbing provides greater flexibility |
D-Ring Locations: Back | With Belt: No |
Includes Padding: Yes | Torso Adjustment: Cam |
Harness Color: Blue | Brand and Series: Honeywell Miller AirCore(TM) |
Harness Style: Vest | Padding Location: Back, Leg, Shoulder |
Webbing Coating: Uncoated | RFID Equipped: Yes |
Color and Size: Blue - L/XL | Country of Origin (subject to change): Mexico |
Description
Full Body Harness, Harness Sizing L/XL, Weight Capacity 400 lb, Chest Strap Buckles Quick-Connect, Leg Strap Buckles Quick-Connect, Harness D-Ring Material Steel, Standards ANSI A10.32, ANSI Z359.11, CSA Z259.10A, OSHA 1910.66, OSHA 1926.502(d), Series AirCore(TM), Harness Style Vest, Brand and Series Honeywell Miller AirCore(TM), D-Ring Locations Back