Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Full Body Harness, Vest Style, L/XL, Polyester, Green

  • Zoro #: G5035721
  • Mfr #: AC-QC/UGN
$199.00
  • Item: Full Body Harness
  • Harness Size: L, XL
  • Harness Sizing: L/XL
See full product details
This item ships free.

Honeywell Miller #AC-QC/UGN Specifications

  • Zoro #: G5035721
  • Mfr #: AC-QC/UGN
Item: Full Body Harness Harness Size: L, XL
Harness Sizing: L/XL Weight Capacity: 400 lb.
Color: Green Harness Application: General Industry
Harness Style: Vest With Belt: No
Includes Padding: Yes Padding Location: Back, Leg, Shoulder
Chest Strap Buckles: Quick-Connect Leg Strap Buckles: Quick-Connect
Series: AirCore(TM) Webbing Material: Polyester
Front D-Ring: No Standards: ANSI A10.32, ANSI Z359.11, CSA Z259.10A, OSHA 1910.66, OSHA 1926.502(d)
Stretchable: Yes Webbing Materials: Polyester
Adjustable: Yes Harness D-Ring Material: Steel
Side D-Rings: No Includes: Quick Connect Leg and Chest Straps, Integrated Shoulder Pads.
Tensile Strength: 5000 lb. Subpelvic Strap: Yes
Shoulder Strap Buckles: Cam Harness Buckle Material: Steel
Back D-Ring: Yes Features: Unique breathable, open-core padding technology provides optimal airflow and reduces heat and moisture build-upUp to 16% less surface area than other padding used on the market; Contoured ergonomic padding design minimizes contact around a worker's neck, lower back and inner thighs to reduce chafing and irritation; Patented DuraFlex stretchable webbing provides greater flexibility
Hardware Material: Steel Harness Color: Green
D-Ring Locations: Back RFID Equipped: Yes
Webbing Coating: Uncoated Brand and Series: Honeywell Miller AirCore(TM)
Torso Adjustment: Cam Color and Size: Green - L/XL
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Full Body Harness, Harness Sizing L/XL, Weight Capacity 400 lb, Chest Strap Buckles Quick-Connect, Leg Strap Buckles Quick-Connect, Harness D-Ring Material Steel, Standards ANSI A10.32, ANSI Z359.11, CSA Z259.10A, OSHA 1910.66, OSHA 1926.502(d), Series AirCore(TM), Harness Style Vest, Brand and Series Honeywell Miller AirCore(TM), D-Ring Locations Back

Reviews of Honeywell Miller #AC-QC/UGN