Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Full Body Harness, Vest Style, L/XL, Polyester, Orange

  • Zoro #: G4883201
  • Mfr #: T4500/UAK
$48.76
  • Series: Titan II
  • Harness Buckle Material: Steel
  • Adjustable: Yes
See full product details
Orders over $75 ship free.

Honeywell Miller #T4500/UAK Specifications

  • Zoro #: G4883201
  • Mfr #: T4500/UAK
Series: Titan II Harness Buckle Material: Steel
Adjustable: Yes Harness Sizing: L/XL
Stretchable: No Harness Size: L, XL
Color: High Visibility Orange Webbing Material: Polyester
Leg Strap Buckles: Tongue Back D-Ring: Yes
Hardware Material: Steel Tensile Strength: 5000 lb.
Harness Application: General Industry Chest Strap Buckles: Mating
Subpelvic Strap: Yes Harness D-Ring Material: Steel
Standards: ANSI A10.32, ANSI Z359-2007, CSA Z259.10, OSHA 1910.66, OSHA 1926.502(d) Item: Full Body Harness
Shoulder Strap Buckles: Friction / Pass-Through Includes: Tongue Buckle Legs, Belt Loop
Front D-Ring: No Webbing Materials: Polyester
Side D-Rings: No Weight Capacity: 400 lb
Features: Increased worksite safety with Hi-Viz color webbing and ANSI Z359.11 compliance; Easier vertical adjustability that stays in place; Slip resistant back D-ring pad; Oversized ID tags provide quick and easy harness size identification; Back strap increases safety by preventing roll out in the event of a fall; More comfort and better fit with lighter, strategically-placed padding that provides optimal airflow Webbing Coating: Uncoated
Includes Padding: No With Belt: No
Padding Location: No Padding D-Ring Locations: Back
RFID Equipped: No Torso Adjustment: Friction
Brand and Series: Honeywell Miller Titan II Harness Style: Vest
Harness Color: Orange Color and Size: Orange - L/XL
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Full Body Harness, Harness Sizing L/XL, Weight Capacity 400 lb., Chest Strap Buckles Mating, Leg Strap Buckles Tongue, Harness D-Ring Material Steel, Standards ANSI A10.32, ANSI Z359-2007, CSA Z259.10, OSHA 1910.66, OSHA 1926.502(d), Series Titan II, Harness Style Vest, Brand and Series Honeywell Miller Titan II, D-Ring Locations Back

Reviews of Honeywell Miller #T4500/UAK