Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Full Body Harness, Vest Style, S/M, Polyester

  • Zoro #: G0615469
  • Mfr #: RDTFD-TB-BDP/S/MBK
No Product Image Available
$325.19
  • Harness Sizing: S/M
  • Harness Size: S/M
  • Standards: Meets all applicable OSHA, ANSI and CSA standards
See full product details
This item ships free.

Honeywell Miller #RDTFD-TB-BDP/S/MBK Specifications

  • Zoro #: G0615469
  • Mfr #: RDTFD-TB-BDP/S/MBK
Harness Sizing: S/M Harness Size: S/M
Standards: Meets all applicable OSHA, ANSI and CSA standards Weight Capacity: 400 lb.
Harness Application: General Industry Webbing Material: Polyester
Item: Full Body Harness Harness D-Ring Material: Steel
Harness Style: Vest With Belt: Yes
D-Ring Locations: Front, Hips Includes Padding: Yes
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Harness Sizing S/M

Reviews of Honeywell Miller #RDTFD-TB-BDP/S/MBK