Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Full Body Harness, Vest Style, S/M, Polyester, Yellow

  • Zoro #: G0614741
  • Mfr #: 850-4/S/MYK
$119.00 10% off
$106.40
  • Harness Sizing: S/M
  • Harness Size: M, S
  • Chest Strap Buckles: Mating
See full product details
This item ships free.

Honeywell Miller #850-4/S/MYK Specifications

  • Zoro #: G0614741
  • Mfr #: 850-4/S/MYK
Harness Sizing: S/M Harness Size: M, S
Chest Strap Buckles: Mating Leg Strap Buckles: Tongue
Harness Application: General Industry Weight Capacity: 400 lb
Series: DuraLite Hardware Material: Steel
Item: Full Body Harness Harness D-Ring Material: Steel
Features: Pull-Down Adjustment; Pull-Free Lanyard Rings Webbing Material: Polyester
Standards: ANSI A10.32, ANSI Z359.11, CSA Z259.10A, OSHA 1910.66, OSHA 1926.502(d) Webbing Materials: Polyester
Brand and Series: Honeywell Miller DuraLite Harness Color: Yellow
Torso Adjustment: Friction With Belt: No
Includes Padding: No Harness Style: Vest
Webbing Coating: Uncoated RFID Equipped: Yes
Padding Location: No Padding D-Ring Locations: Back
Color and Size: Yellow - S/M Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Full Body Harness, Harness Sizing S/M, Weight Capacity 400 lb, Chest Strap Buckles Mating, Leg Strap Buckles Tongue, Harness D-Ring Material Steel, Standards ANSI A10.32, ANSI Z359.11, CSA Z259.10A, OSHA 1910.66, OSHA 1926.502(d), Series DuraLite, Harness Style Vest, Brand and Series Honeywell Miller DuraLite, D-Ring Locations Back, Features Pull-Down Adjustment; Pull-Free Lanyard Rings, Hardware Material Steel, Includes Padding No, Padding Location No Padding, RFID Equipped Yes

Reviews of Honeywell Miller #850-4/S/MYK