Full Body Welder Harness, 400 lb, Black

HONEYWELL MILLER| Zoro #: G1341383| Mfr #: 850KQC/UBK

$346.56 /ea

This item ships free. Details.Standard ground shipping.
Details:
Side D-Rings: No
Tensile Strength: 5000 lb.
Item: Full Body Harness
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1341383 Mfr #: 850KQC/UBK
Side D-Rings: NoTensile Strength: 5000 lb.
Item: Full Body HarnessFront D-Ring: No
Webbing Material: Kevlar(R)Back D-Ring: Yes
Standards: ANSI, CSA, OSHAShoulder Strap Buckles: Friction / Pass-Through
Series: DuraLiteHarness D-Ring Material: Steel
Harness Size: L/XLLeg Strap Buckles: Quick-Connect
Harness Application: Construction, Confined SpaceAdjustable: Yes
Chest Strap Buckles: MatingWeight Capacity: 400 lb.
Subpelvic Strap: YesColor: Yellow
Harness Buckle Material: SteelStretchable: No
Country of Origin (subject to change): United States

Description

Full Body Harness, Harness Application Construction, Confined Space, Harness Size L/XL, Weight Capacity 400 lb., Back D-Ring Yes, Front D-Ring No, Side D-Rings No, Shoulder Strap Buckles Friction / Pass-Through, Chest Strap Buckles Mating, Leg Strap Buckles Quick-Connect, Subpelvic Strap Yes, Color Yellow, Webbing Material Kevlar(R), Harness Buckle Material Steel, Harness D-Ring Material Steel, Stretchable No, Tensile Strength 5000 lb., Adjustable Yes, Standards ANSI, CSA, OSHA, Series DuraLite

Reviews