Honeywell Miller
Horizontal Lifeline, 180 ft., 310 lb. Weight Capacity
Mfr # X00180
Zoro # G5897017
Free Shipping & Returns
$3,038.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 310 lb.
- Series SkyGrip
- Color Silver
- Tensile Strength 5,000
- Includes 5/16" Stainless Steel Cable, Shock Absorber, (2) D Bolt Stainless Steel Anchorage Connectors, Fast Attach Fitting, Anchor Shackle, Thimble, Cable Clips, Hardware
Explore More Products
- HONEYWELL MILLER Adjustable Web Lanyard, 8 ft., 310 lb Weight Capacity, Green 210TWLS-Z7/8FTGN
- HONEYWELL MILLER Adjustable Positioning Lanyard, 8 ft., 310 lb. Weight Capacity, White 210WLS-Z7/8FTYL
- HONEYWELL MILLER Self-Retracting Lifeline, 30 ft L, 3/4" W MFS-OGC1-02/30FT
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., 310 lb. Weight Capacity, Orange T6111-Z7/6FTAF
- HONEYWELL MILLER Shock Pack, 72 in, Green 913B/6FTGN
- HONEYWELL MILLER Titan, by Honeywell Pack-Type Shock-Absorbing Lanyard, 6ft, Orange T6111-Z7/6FTAF
- HONEYWELL MILLER Horizontal Lifeline, 75 ft., 496 lb. Weight Capacity SEHWLB/100FT
- HONEYWELL MILLER BackBiter Tie-Back Lanyard, 6-ft. 8798B/6FTGN
- HONEYWELL MILLER Personal Fall Limiter, Smooth Edge Twin Leg, Series: TurboLite MAX, 420 lb Load, 12 ft L, Spectra We MFLEW2-18/12FT
- FALLTECH Shock Absorbing Lanyard, 4 ft. to 6 ft., 310 lb. Weight Capacity, Blue 8240A
- GEMTOR 4 ft.L Value Plus 100 perc. Tie Off, w/ Pack VP166-4
- Honeywell Miller Fall Protection