Skip to Main Content
customer-service Help

Horizontal Lifeline Base, 3-4/5 ft., 310 lb Weight Capacity

Honeywell Miller Horizontal Lifeline Base,  3-4/5 ft.,  310 lb Weight Capacity SGSB36
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$675.68
  • Length: 3-4/5 ft.
  • Item: Horizontal Lifeline Base
  • Weight Capacity: 310 lb
See full product details
This item ships free.

Honeywell Miller #SGSB36 Specifications

  • Length: 3-4/5 ft.
  • Item: Horizontal Lifeline Base
  • Weight Capacity: 310 lb
  • Series: Xenon
  • Tensile Strength: 5000 lb.
  • Attaches To: Steel I Beam Flanges 12 to 36" Wide and 2-1/4 to 3-3/8" Thick
  • Installation: Temporary
  • Workers Per System: 1
  • Standards: OSHA, ANSI and CSA Standards
  • Hardware Material: Stainless Steel
  • Includes: 5/16 in Stainless Steel Cable, Shock Absorber, (2) D Bolt Stainless Steel Anchorage Connectors, Fast Attach Fitting, Anchor Shackle, Thimble, Cable Clips, Hardware
  • For Use With: Harness, Lanyard
  • Workers per System: 1
  • Add-On Style: Single Span
  • For Flange Width Range: 4 in to 36 in
  • Horizontal Lifeline Component: Horizontal Lifeline
  • Cable Sleeve Type: Trailing
  • Retractable: No
  • For Max. Flange Width: 36 in
  • Includes Tie-Off Adapters: Yes
  • Includes Mounting Hardware: Yes
  • Required Accessories: Xenon Shuttle
  • Lifeline Length: 330 ft
  • Lifeline Diameter: 5/16 in
  • Lifeline Material: Stainless Steel
  • Lifeline Installation: Permanent
  • For Min. Flange Width: 4 in
  • Brand and Series: Honeywell Miller Xenon
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Horizontal Lifeline Base, Add-On Style Single Span, Attaches To I-Beam, Brand and Series Honeywell Miller Xenon, Lifeline Diameter 5/16 in, Cable Sleeve Type Trailing, For Flange Width Range 4 in to 36 in, For Max. Flange Width 36 in, For Min. Flange Width 4 in, For Use With Harness, Lanyard, Hardware Material Stainless Steel, Horizontal Lifeline Component Horizontal Lifeline

Reviews of Honeywell Miller #SGSB36