Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

60 ft.L Horizontal Lifeline Kit

  • Zoro #: G0936047
  • Mfr #: SG416-FS/60FT
$1,218.29
  • Length: 60 ft
  • Installation: Temporary
  • Workers Per System: 1
See full product details
This item ships free.

Honeywell Miller #SG416-FS/60FT Specifications

  • Zoro #: G0936047
  • Mfr #: SG416-FS/60FT
Length: 60 ft Installation: Temporary
Workers Per System: 1 Includes: 5/16 in Stainless Steel Cable, Shock Absorber, (2) D Bolt Stainless Steel Anchorage Connectors, Fast Attach Fitting, Anchor Shackle, Thimble, Cable Clips, Hardware
Hardware Material: Stainless Steel Tensile Strength: 5,000 lb
Attaches To: Vertical Structures Item: Horizontal Lifeline Kit
For Use With: Harness, Lanyard Series: Xenon
Weight Capacity: 310 lb Standards: OSHA, ANSI and CSA Standards
Workers per System: 2 Add-On Style: Single Span
Horizontal Lifeline Component: Horizontal Lifeline Lifeline Material: Stainless Steel
Includes Tie-Off Adapters: Yes Lifeline Installation: Permanent
Required Accessories: Xenon Shuttle Lifeline Diameter: 0.3125 in
Cable Sleeve Type: Trailing Lifeline Length: 480 ft
Retractable: No Includes Mounting Hardware: Yes
Brand and Series: Honeywell Miller Xenon Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Horizontal Lifeline Kit, Add-On Style Single Span, Attaches To Vertical Structures, Brand and Series Honeywell Miller Xenon, Lifeline Diameter 0.3125 in, Cable Sleeve Type Trailing, For Use With Harness, Lanyard, Hardware Material Stainless Steel, Horizontal Lifeline Component Horizontal Lifeline, Includes 5/16 in Stainless Steel Cable, Shock Absorber, (2) D Bolt Stainless Steel Anchorage Connectors, Fast Attach Fitting, Anchor Shackle, Thimble, Cable Clips, Hardware

Reviews of Honeywell Miller #SG416-FS/60FT