Horizontal Lifeline Kit, 60 ft. L

HONEYWELL MILLER| Zoro #: G0475054| Mfr #: SG416/60FT

$446.53 /ea

This item ships free. Details.Standard ground shipping.
Details:
Attaches To: Vertical Structures
Length: 60 ft.
Tensile Strength: 5000 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0475054 Mfr #: SG416/60FT
Attaches To: Vertical StructuresLength: 60 ft.
Tensile Strength: 5000 lb.Installation: Temporary
Includes: 60 ft. 3/8" Galvanized Steel Lifeline, Energy Absorber, Tension Indicator, Combo Clamp Thimble, Turnbuckle, Wire Rope Clip and (2) 416 D Bolt AnchorsWorkers Per System: 2
Hardware Material: SteelCountry of Origin (subject to change): United States

Description

Horizontal Lifeline Kit, Temporary Installation, Length 60 ft.Hardware Material Steel, Attaches To Vertical Structures, Workers Per System 1Tensile Strength 5000 lb.Includes 60 ft. 3/8 In. Galvanized Steel Lifeline, Energy Absorber, Tension Indicator, Combo Clamp Thimble, Turnbuckle, Wire Rope Clip and (2) 416 D Bolt Anchors

Reviews