Skip to Main Content
customer-service Help
Honeywell Miller

Horizontal Lifeline System, 60 ft., 310 lb Weight Capacity

Honeywell Miller Horizontal Lifeline System,  60 ft.,  310 lb Weight Capacity SGC/60FT
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$3,589.79
  • Item: Horizontal Lifeline System
  • Length: 60 ft.
  • Series: SkyGrip
See full product details
This item ships free.
Total: $3,589.79

Honeywell Miller #SGC/60FT Specifications

  • Item: Horizontal Lifeline System
  • Length: 60 ft.
  • Series: SkyGrip
  • Weight Capacity: 310 lb
  • Tensile Strength: 5000 lb.
  • Attaches To: Rebar, Coil Inserts or Concrete Expansion Bolts
  • Includes: (2) End Stanchions, Tie Back Brackets, Chain Connectors, Slider Brackets, Energy Absorber, Line Tension Indicator, Turnbuckle, 60 ft. Cable, Hardware
  • Workers Per System: 1
  • Installation: Temporary
  • Hardware Material: Steel
  • Standards: OSHA, ANSI, CSA
  • For Use With: I-Beam
  • Workers per System: 1
  • Add-On Style: Single Span
  • Cable Sleeve Type: Manual, Trailing
  • Retractable: No
  • Max. Add-On Units: 2
  • Lifeline Installation: Temporary
  • Includes Tie-Off Adapters: No
  • Lifeline Length: 180 ft
  • Lifeline Material: Galvanized Steel
  • Required Accessories: Expansion Anchor Bolt, Precast Insert
  • Lifeline Diameter: 3/8 in
  • Includes Mounting Hardware: Yes
  • Brand and Series: Honeywell Miller SkyGrip
  • Fits Stud Dia.: 4 1/2 in to 11 in
  • For Max. Inside Loop Width: 13 in
  • Horizontal Lifeline Component: Horizontal Lifeline
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Horizontal Lifeline System, Add-On Style Single Span, Attaches To Rebar, Coil Inserts or Concrete Expansion Bolts, Brand and Series Honeywell Miller SkyGrip, Lifeline Diameter 3/8 in, Cable Sleeve Type Manual, Trailing, Fits Stud Dia. 4 1/2 in to 11 in, For Max. Inside Loop Width 13 in, For Use With I-Beam, Hardware Material Steel, Horizontal Lifeline Component Horizontal Lifeline

Reviews of Honeywell Miller #SGC/60FT